Shop All Threading Inserts
Micro 100
Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2"
Mfr # LTR-187-6X
Zoro # G0986976
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Projection 0.0400"
- Min. Bore Dia. 3/16"
Product Information
- Brand Micro 100
- MFR # LTR-187-6X
- Zoro # G0986976
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Min. Bore Dia. | 3/16" |
Max. Bore Depth | 3/8" |
Groove Width | 5/64" |
Corner Radius | 0.005" |
Neck Dia. | 0.1430" |
Shank Dia. | 3/16" |
Split Length | 0.170" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Description
0.188" (3/16) Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0780" (5/64) Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Metric/Sae Wheel Nut Protector Impact Socket S, 11 Piece 1/2" Drive (CPTSS4211WP)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- Micro 100 Indexable Tools