Shop All Threading Inserts
Micro 100
Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4"
Mfr # LTR-187-12X
Zoro # G0987280
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Max. Bore Depth 3/4"
- Min. Bore Dia. 3/16"
Product Information
- Brand Micro 100
- MFR # LTR-187-12X
- Zoro # G0987280
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 3/16" |
Corner Radius | 0.005" |
Shank Dia. | 3/16" |
Neck Dia. | 0.1430" |
Groove Width | 5/64" |
Split Length | 0.170" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Description
0.188" (3/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0780" (5/64) Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Swivel Axle (TT31134G)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- ASSENMACHER SPECIALTY TOOLS SKT VW/AUDI HEAD BOLT (AH3462)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- Micro 100 Indexable Tools