Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Groove Width: 1/16"
Mfr # UC-50062-16X
Zoro # G0995324
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Groove Width 1/16"
- Finish AlTiN
- Neck Dia. 0.3650"
Product Information
- Brand Micro 100
- MFR # UC-50062-16X
- Zoro # G0995324
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/16" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1" |
Split Length | 1/2" |
Radius | 1/32" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 1/8" |
Description
0.490" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.125" (1/8) Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0310" (1/32) Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D008330)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia. (SKT-023)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- MICRO 100 Grooving Tool (QRR-118-24X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Finish: AlTiN (RRM-070-25X)
- Micro 100 Grooving Tools