Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Finish: AlTiN
Mfr # UC-50093-24X
Zoro # G0999987
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Groove Width 3/32"
- Finish AlTiN
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # UC-50093-24X
- Zoro # G0999987
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 3/32" |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3650" |
Split Length | 1/2" |
Min. Bore Dia. | 0.4900" |
Radius | 0.0465" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 1/8" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.0930" (3/32) Tooth Width 0.125" (1/8) Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0465" Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAL-21)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (501131)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 24" 32 (5-444)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- MICRO 100 Grooving Tool (RRL-055-16)
- MICRO 100 Grooving Tool (QRR-055-12)
- MICRO 100 Grooving Tool (QRR-033-8)
- MICRO 100 Grooving Tool (RRL-087-12)
- MICRO 100 Grooving Tool (RRM-100-40)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- MICRO 100 Grooving Tool (RRL-069-4)
- Micro 100 Threading & Turning Tools