Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Finish: AlTiN
Mfr # UC-37093-16X
Zoro # G0993574
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 3/32"
- Finish AlTiN
- Max. Bore Depth 1"
Product Information
- Brand Micro 100
- MFR # UC-37093-16X
- Zoro # G0993574
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 3/32" |
Max. Bore Depth | 1" |
Radius | 0.0465" |
Min. Bore Dia. | 0.3650" |
Neck Dia. | 0.2700" |
Details
Finish | AlTiN |
Projection | 0.0950" |
Cutting Direction | Right Hand |
Description
0.365" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0930" (3/32) Tooth Width 0.095" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0465" Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/8 in Size 6 pt Standard Depth, Black Oxide (J10050)
- WESTON Weston 47-1401 Hog Ring Plier, Stainless Steel Jaw, Black/Silver (47-1401)
- EKLIND Torx(R) Plain Torx(R) Key, T5 Tip Size, 2 27/32 in Long, 17/32 in Short (15905)
- BEST LOOK 1-1/2 In. Flex Plastic Putty Knife (775541)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Grooving Tool (QMRR-020-500-120X)
- MICRO 100 Grooving Tool (QRR-038-6)
- MICRO 100 Grooving Tool (QRR-187-20X)
- MICRO 100 Grooving Tool (QRR-118-16)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- Micro 100 Grooving Tools