Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.240" Min Bore dia
Mfr # UC-25030-8X
Zoro # G1000766
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Finish AlTiN
- Radius 1/64"
Product Information
- Brand Micro 100
- MFR # UC-25030-8X
- Zoro # G1000766
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Radius | 1/64" |
Min. Bore Dia. | 0.2400" |
Neck Dia. | 0.1800" |
Max. Bore Depth | 1/2" |
Split Length | 1/4" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- RUKO 1-5/8" Bi-Metal HSSE-Co8 Hole Saw (126041)
- HOUGEN-OGURA 7/16 in. X 5/8 in. CC Oblong Die, 5/16 in. Max (75723)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- MICRO 100 Grooving Tool (RRL-030-8)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Retaining Ring Grooving Tool (RR-033-1000-312)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- Micro 100 Grooving Tools