Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2"
Mfr # OR-096-8X
Zoro # G1000188
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0960"
- Finish AlTiN
- Radius 0.0100"
Product Information
- Brand Micro 100
- MFR # OR-096-8X
- Zoro # G1000188
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0960" |
Radius | 0.0100" |
Neck Dia. | 0.1450" |
Split Length | 0.260" |
Min. Bore Dia. | 1/4" |
Max. Bore Depth | 1/2" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.250" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0960" Tooth Width 0.100" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0100" Radius - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04643)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- GENERAL TOOLS VERNIER CALIPER 5"" (722)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- MICRO 100 Grooving Tool (QRR-020-8X)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QRR-087-20)
- MICRO 100 Grooving Tool (FR-125-12)
- MICRO 100 Grooving Tool (RRL-038-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- Micro 100 Grooving Tools