Shop All Grooving Tools
Micro 100
Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4"
Mfr # FG-230-020X
Zoro # G1002726
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0200"
- Finish AlTiN
- Min. Bore Dia. 0.2300"
Product Information
- Brand Micro 100
- MFR # FG-230-020X
- Zoro # G1002726
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0200" |
Min. Bore Dia. | 0.2300" |
Split Length | 0.215" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0500" |
Description
Groove Tool - RH Face Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, Li-Ion, 18V, 6.0Ah (48-11-1862, 48-11-1850)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 14T 44-7/8 (ML48-39-0510)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-750-180)
- MICRO 100 Grooving Tool (QRR-055-16X)
- MICRO 100 Grooving Tool (QRR-059-16X)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Grooving Tool (RRL-069-4)
- Micro 100 Threading & Turning Tools