Shop All Grooving Tools
Micro 100
Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300"
Mfr # FG-250-030X
Zoro # G1000860
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Finish AlTiN
- Split Length 0.215"
Product Information
- Brand Micro 100
- MFR # FG-250-030X
- Zoro # G1000860
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Split Length | 0.215" |
Min. Bore Dia. | 1/4" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.0300" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- RIDGID Metal Carrying Case For 1XDZ4 (96720)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8041)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- MICRO 100 Grooving Tool (FR-055-4)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-20X)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2" (QUP-25025-6X)
- MICRO 100 Retaining Ring Grooving Tool (QRRC3-038-500-310X)
- Micro 100 Grooving Tools