Shop All Grooving Tools
Micro 100
Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200"
Mfr # FG-250-020X
Zoro # G1001910
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0200"
- Finish AlTiN
- Min. Bore Dia. 1/4"
Product Information
- Brand Micro 100
- MFR # FG-250-020X
- Zoro # G1001910
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0200" |
Min. Bore Dia. | 1/4" |
Split Length | 0.215" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- WESTWARD #30 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR8)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- BON TOOL Bon 14-549 Vinyl Tile Cutter, 18" (14-549)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (QMRR-020-500-080X)
- MICRO 100 Grooving Tool (QMRR-015-250-100X)
- MICRO 100 Grooving Tool (QRR-038-12)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-100-070X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-050-075)
- Micro 100 Grooving Tools