Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # BB-320500X
Zoro # G0980974
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0800"
Product Information
- Brand Micro 100
- MFR # BB-320500X
- Zoro # G0980974
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Radius | 0.0060" |
Max. Bore Depth | 1/2" |
Groove Width | 0.2000" |
Min. Bore Dia. | 0.3200" |
Neck Dia. | 0.2400" |
Split Length | 0.245" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0800" |
Description
0.320" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.2000" Tooth Width 0.080" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- GUARDAIR Contain-It Kit (1520)
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030125X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1201000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-2401750)
- Micro 100 Indexable Tools