Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.700"
Mfr # BB-200700X
Zoro # G0987630
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0500"
Product Information
- Brand Micro 100
- MFR # BB-200700X
- Zoro # G0987630
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Radius | 0.0060" |
Split Length | 0.175" |
Groove Width | 0.1500" |
Max. Bore Depth | 0.700" |
Neck Dia. | 0.1500" |
Min. Bore Dia. | 0.2000" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0500" |
Description
0.200" Min Bore DIA x 0.700" Max Bore Depth 0.1500" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 1/2 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4010)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD13021)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030075X)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-180750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-160500)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- Micro 100 Indexable Boring Bars