Shop All Square End Mills
Micro 100
Square End Mill, 9/64" Cut Length, nACRo
Mfr # MEF-047-071
Zoro # G9199620
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0470"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Product Information
- Brand Micro 100
- MFR # MEF-047-071
- Zoro # G9199620
- UPC # 728709144336
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 0.0790" |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #1 Round (35811)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-062-750)
- MICRO 100 End Mill, 4 Flute, Square, 0.6250" (5/8) Cutter dia (SHR-625-4)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- Micro 100 End Mills