Shop All Square End Mills
Micro 100
Square End Mill, 5/8" Cut Length, nACRo
Mfr # MEF-078-650K
Zoro # G9200147
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0780"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Product Information
- Brand Micro 100
- MFR # MEF-078-650K
- Zoro # G9200147
- UPC # 728709146330
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Dia. | 1/16 in |
Neck Length | 17/32 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 7/64 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Drill Bit, Replacement, Evacuator (7000-DB3/8)
- S & W MANUFACTURING Pull Ring, Non Lock, P, 3/4-10" (NSSTPRW75)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- MICRO 100 Square End Mill, 5/8" Cut L, Unfinished (MEF-078-650)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Finish: NACRO (MEF-045-250-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-750K)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- Micro 100 End Mills