Shop All Square End Mills
Micro 100
Square End Mill, 57/64" Cut Length, nACRo
Mfr # MEF-078-900K
Zoro # G9200156
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0780"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Product Information
- Brand Micro 100
- MFR # MEF-078-900K
- Zoro # G9200156
- UPC # 728709146415
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Neck Length | 25/32 in |
Milling Dia. | 5/64 in |
Neck Dia. | 1/16 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 7/64 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Replacement Snip Blades, Left/Right/Straight, 8 1/4 in, Steel (710010-1002)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8" (MEF-035-400-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- Micro 100 Square End Mills