Shop All Square End Mills
Micro 100
Square End Mill, 5/64" Cut L, Unfinished
Mfr # MEF-075-250
Zoro # G9200031
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0750"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Product Information
- Brand Micro 100
- MFR # MEF-075-250
- Zoro # G9200031
- UPC # 728709145708
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Neck Length | 1/8 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 3/8 X 1/2 SHSB (505822801)
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver (30903P)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2" (MEF-060-750-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8" (MEF-035-400-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-750K)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- Micro 100 Square End Mills