Shop All Square End Mills
Micro 100
Square End Mill, 1/64" Cut Length, nACRo
Mfr # MEF-031-100
Zoro # G9199331
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0310"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/64 in
Product Information
- Brand Micro 100
- MFR # MEF-031-100
- Zoro # G9199331
- UPC # 728709143438
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0310" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/64 in |
Milling Dia. | 1/64 in |
Neck Length | 3/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- MORSE 1-3/8" Carbide Grit Hole Saw (MHSG22)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-030-100)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-060-500K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-400)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700)
- OSG Square End Carbide End Mills (VGM5-0043)
- Micro 100 End Mills