Shop All Square End Mills
Micro 100
Square End Mill, 1/4" Cut Length, nACRo
Mfr # MEF-047-150
Zoro # G9199569
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0470"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Product Information
- Brand Micro 100
- MFR # MEF-047-150
- Zoro # G9199569
- UPC # 728709144398
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Length | 5/64 in |
Neck Dia. | 1/32 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- TENG TOOLS 36mm Metric Combination Spanner Wrench - 600536 (600536)
- BOSCH Brush Cap (BO2610994437)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000)
- OSG Carbide End Mill, 1/2 in. dia., 5/8 in Cut (455-5001)
- Micro 100 Square End Mills