Shop All Square End Mills
Micro 100
Square End Mill, 13/32" Cut L, Unfinished
Mfr # MEF-090-400
Zoro # G9200320
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0900"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Product Information
- Brand Micro 100
- MFR # MEF-090-400
- Zoro # G9200320
- UPC # 728709146583
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0900" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 17/64 in |
Milling Dia. | 5/64 in |
Neck Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-035-053K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560" (MEF-060-200-3K)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-062-093)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600K)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/4x3/4x1-5/8x3-7/8 (C42312)
- Micro 100 End Mills