Shop All Square End Mills
Micro 100
Square End Mill, 1/2" Cut Length, nACRo
Mfr # MEF-093-500K
Zoro # G9200241
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0930"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Product Information
- Brand Micro 100
- MFR # MEF-093-500K
- Zoro # G9200241
- UPC # 728709147139
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0930" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 3/8 in |
Neck Dia. | 5/64 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Deep Socket (1-2165)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- RIDGID Spiral Pin, PK5 (26907)
- FOWLER 03 Outside Inch Micrometer Set (522150031)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- M.A. FORD Pcd Endmill 8Mm 3 Flute (DE3SM0800)
- Micro 100 End Mills