Shop All Square End Mills
Micro 100
Square End Mill, 1-1/2" Cut L, Unfinished
Mfr # VHM-750-5
Zoro # G9200628
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/2 in
Product Information
- Brand Micro 100
- MFR # VHM-750-5
- Zoro # G9200628
- UPC # 728709186633
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- GREENLEE Roller Pin 5036697.1 Greenlee (36697G)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (12910D2B51638)
- MICRO 100 Square End Mill, 35/64" Cut L, Unfinished (MEF-075-900)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (MEF-125-1500)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-050-550K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8" (MEF-045-150-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- OSG Square End Mill, 3/8" dia. Milling (82000821)
- Micro 100 Square End Mills