Shop All Square End Mills
Micro 100
Square End Mill, 1-1/2" Cut L, Unfinished
Mfr # MEF-125-1500
Zoro # G9200381
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Product Information
- Brand Micro 100
- MFR # MEF-125-1500
- Zoro # G9200381
- UPC # 728709147382
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Neck Dia. | 7/64 in |
Milling Dia. | 1/8 in |
Neck Length | 1 3/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-24)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0606, 48-39-0609)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- GS TOOLING 9/64" ER11 Collets (337617)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-180)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Length of Cut: 0.068" (MEF-045-068-3)
- MICRO 100 Square End Mill, 13/64" Cut L, Unfinished (MEF-060-090K)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-025-038)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- Micro 100 Square End Mills