Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-375
Zoro # G8179893
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Decimal Equivalent 0.3750
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-375
- Zoro # G8179893
- UPC # 728709177457
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Flute Length | 1.432" |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 3/8" |
Description
Solid Spade Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- PROTO 1 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (J10050ML)
- BON TOOL Bon 12-534 Fresno/Big Blue Weight, 3 Lb (12-534)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-187)
- MICRO 100 Spade Drill (SD-250)
- ULTRA-DEX USA Indexable Drill, UD-0625-2D-063 (UD-0625-2D-063)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D22,00R WMP35)
- Micro 100 Spade Blades and Indexable Drill Inserts