Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-218
Zoro # G8197655
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/32"
- Decimal Equivalent 0.2188
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-218
- Zoro # G8197655
- UPC # 728709177426
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 7/32" |
Shank Dia. | 0.2188 in |
Overall Length | 2 in |
Flute Length | 1.381" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 0.2188" |
Description
Solid Spade Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- KO-KEN Extension Socket 14mm 6 Point 150mm 1/2 Sq. Drive (14145M.150-14)
- CRAFTSMAN Sockets, 1/2" Drive 17mm Metric Deep Imp (CMMT16078)
- RIDGID Wheel, Cutter F383 6 F/Ci (33155)
- MICRO 100 Spade Drill (SD-187)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-125)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D14,68R WMP35)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- Micro 100 Drill Bits