Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-125
Zoro # G8066091
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8"
- Decimal Equivalent 0.1250
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-125
- Zoro # G8066091
- UPC # 728709177396
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1.049" |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 1/8" |
Description
Solid Spade Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- SPARCO Replacement Blades, F/ Utility Knife, 5/PK, Silver (SPR15853)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-187)
- MICRO 100 Spade Drill (SD-250)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28260)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- Micro 100 Drill Bits