Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-093
Zoro # G7841565
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/32"
- Decimal Equivalent 0.0938
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-093
- Zoro # G7841565
- UPC # 728709177389
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 3/32" |
Shank Dia. | 0.0938 in |
Overall Length | 1 1/2 in |
Flute Length | 1.025" |
Drill Bit Size | 3/32 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 3/32" |
Description
Solid Spade Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0938, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Click Torque Wrench, M202-P (M202-P)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- MICRO 100 Spade Drill (SD-187)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-218)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825132)
- SOWA INDEXABLE CUTTING TOOLS 6364 Series 2 TiAlN Coated HSS M4 Spade Drill Blade (162526)
- Micro 100 Spade Blades and Indexable Drill Inserts