Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-062
Zoro # G7815622
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16"
- Decimal Equivalent 0.0625
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-062
- Zoro # G7815622
- UPC # 728709177372
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/16" |
Shank Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Flute Length | 1.182" |
Drill Bit Size | 1/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 1/16" |
Description
Solid Spade Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25024 (25024)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (98726D2B41435)
- HHIP 36 X 24 X 4 Grade A Granite Surface Plate (4401-3624)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-187)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-125)
- AMMCO Carbide Bits, Round, Positive (940610)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA0860MGMPR1535)
- Micro 100 Spade Blades and Indexable Drill Inserts