Shop All Spade Blades and Indexable Drill Inserts
Micro 100
Spade Drill
Mfr # SD-031
Zoro # G8142784
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/32"
- Decimal Equivalent 0.0313
- Material C2 Micrograin Carbide
- Finish Uncoated
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # SD-031
- Zoro # G8142784
- UPC # 728709177365
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/32" |
Shank Dia. | 0.0312 in |
Overall Length | 1 1/4 in |
Flute Length | 1" |
Drill Bit Size | 1/32 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Size | 1/32" |
Description
Solid Spade Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0313, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x150 (220S55150)
- SVEN SAW Sven Saw 370830 21" Saw with Aluminum Handle (370830)
- MICRO 100 Spade Drill (SD-218)
- MICRO 100 Spade Drill (SD-156)
- MICRO 100 Spade Drill (SD-125)
- MICRO 100 Spade Drill (SD-250)
- MICRO 100 Spade Drill (SD-187)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D14,68R WMP35)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- Micro 100 Spade Blades and Indexable Drill Inserts