Shop All Runner Cutters
Micro 100
Runner Cutter - 2 Fl 10 Taper Ball
Mfr # MRT-187-046
Zoro # G8372892
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 20 Degrees
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Number of Flutes 2
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # MRT-187-046
- Zoro # G8372892
- UPC # 728709152492
- Country of Origin United States
- Category Runner Cutters
Dimensions
Corner Radius | 3/64 in |
Flute Length | 19/64 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Radius | 3/64" |
Radius Tolerance | +0.0030 in /-0.0000 in |
Length of Cut | 0.308" |
Details
Included Angle | 20 Degrees |
Material - Machining | Carbide |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Measurement System | Fractional Inch |
Application | Moldmaking |
End | Round |
Finish | Uncoated |
Angle | 20 Degrees Included |
Item | Runner Cutter |
Cutting Direction | Right Hand |
List Number | MRT |
Helix Angle | 12 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Runner Cutter, Carbide, 20 Degrees Included Angle, 3/64 in Corner Radius, Bright (Uncoated), Fractional Inch, +0.0030 in /-0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- MARSHALLTOWN Float Magnesium 16X3-1/8 (145)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Shank Dia.: 5/16" (856502-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- Micro 100 Runner Cutters