Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-030-50
Zoro # G7996913
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 3.00 mm
- Length of Cut 8.00 mm
Product Information
- Brand Micro 100
- MFR # SFPM-030-50
- Zoro # G7996913
- UPC # 728709180006
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3mm |
Cutter Dia. | 3.00 mm |
Length of Cut | 8.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Milling Dia. | 3.000 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- MILWAUKEE TOOL Small Cable Container For Sectional Cable (47-53-2869)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- QLT BY MARSHALLTOWN Bull Float Bracket, 1-3/8, 1-3/4 Snap Hndl (BF9)
- MICRO 100 Router (Metric) Single Flute (SFAM-060030)
- MICRO 100 Router Aluminum (SFA-187-45)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router (Metric) Single Flute (SFP-187-44)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- Micro 100 High-Performance Routing End Mills