Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFPM-010-10
Zoro # G8135827
original price:
$30.79
5% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 1.00 mm
- Length of Cut 5.00 mm
Product Information
- Brand Micro 100
- MFR # SFPM-010-10
- Zoro # G8135827
- UPC # 728709179932
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1mm |
Cutter Dia. | 1.00 mm |
Length of Cut | 5.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 3 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 1.00mm |
Milling Dia. | 1.000 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Metric, 1.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Drill Accessories, GP05-060 F1122, PK5 (4846276)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Aluminum (SFA-187-44)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- Micro 100 High-Performance Routing End Mills