Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-030020
Zoro # G7821161
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 3.00 mm
- Length of Cut 12.00 mm
Product Information
- Brand Micro 100
- MFR # SFAM-030020
- Zoro # G7821161
- UPC # 728709178973
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3mm |
Cutter Dia. | 3.00 mm |
Length of Cut | 12.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Milling Dia. | 3.000 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- KO-KEN Socket 14mm 6 Point 40mm 3/8 Sq. Drive (3300X-14)
- FASTCAP PSSR-25 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (THP-310)
- MICRO 100 Router Diamond Cut (RDE-110)
- MICRO 100 Router Aluminum (SFA-375-69)
- MICRO 100 Router Aluminum (SFA-125-42)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Diamond Cut (RDD-90)
- STEELMAN Diamond Cut Burr, Adapter, 1/4" (18241A)
- Micro 100 High-Performance Routing End Mills