Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-125-24
Zoro # G8222137
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Helix Angle 30 Degrees
Product Information
- Brand Micro 100
- MFR # SFA-125-24
- Zoro # G8222137
- UPC # 728709178805
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- KLEIN TOOLS Cable Cutter (63050)
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- PANASONIC 15.6V NiMH Battery, 2.8Ah Capacity (EY9230B)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Aluminum (SFA-187-45)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Diamond Cut (RDE-50)
- MICRO 100 Router Diamond Cut (RDB-100)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router Diamond Cut (RDC-70)
- Micro 100 End Mills