Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/32 In, Length 3 In
Mfr # SR-156-3
Zoro # G8050673
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 3 in
Product Information
- Brand Micro 100
- MFR # SR-156-3
- Zoro # G8050673
- UPC # 728709181942
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 3 in |
Diameter | 5/32" |
Length | 3" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/32 in - 0.1562 |
Size-Diameter | 5/32 in |
Shank Dia. | 5/32" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1562 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Holder (27600)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25036 (25036)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 6 In (SR-375-6)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- Micro 100 Tool Blanks