Shop All Round Blanks
Micro 100
Round Blank, Dia. 5.0 mm, Length 50 mm
Mfr # SRM-050-050
Zoro # G9730007
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 5.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 50.00 mm
Product Information
- Brand Micro 100
- MFR # SRM-050-050
- Zoro # G9730007
- UPC # 728709182499
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 50.00 mm |
Diameter | 5.0 mm |
Length | 50 mm |
Dimension Type | Metric |
Size-Diameter | 5.00 mm |
Size - Decimal | 5.00mm - 0.1969 |
Shank Dia. | 5.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1969 |
Finish | Uncoated |
Description
Round Blank, Metric, Carbide, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- GENERAL TOOLS 4 Illuminated Magnifier (554)
- MIGHTY MAX BATTERY 18V Ni-CD Replacement Battery for Dewalt DW059 DW059B DW059K - 2PK (MAX3441137)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- MICRO 100 Round Blank, Dia. 7.0 mm, Length 100 mm (SRM-070-100)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- Micro 100 Tool Blanks