Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/8 In, Length 6 In
Mfr # SR-375-6
Zoro # G8260655
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Product Information
- Brand Micro 100
- MFR # SR-375-6
- Zoro # G8260655
- UPC # 728709182178
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 3/8" |
Dimension Type | Fractional Inch |
Length | 6" |
Size - Decimal | 3/8 in - 0.3750 |
Size-Diameter | 3/8 in |
Shank Dia. | 3/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3750 |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- Micro 100 Tool Blanks