Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/8 In, Length 4 In
Mfr # SR-375-4
Zoro # G7988504
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Product Information
- Brand Micro 100
- MFR # SR-375-4
- Zoro # G7988504
- UPC # 728709182161
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 3/8" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Shank Dia. | 3/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Decimal Equivalent | 0.3750 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2014DG)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- Micro 100 Round Blanks