Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/32 In, Length 3 In
Mfr # SR-093-3
Zoro # G3034328
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 3 in
Product Information
- Brand Micro 100
- MFR # SR-093-3
- Zoro # G3034328
- UPC # 728709181829
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 3 in |
Diameter | 3/32" |
Length | 3" |
Dimension Type | Fractional Inch |
Size - Decimal | 3/32 in - 0.0938 |
Size-Diameter | 3/32 in |
Shank Dia. | 0.0938" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0938 |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Hog Ring Pliers, 9-1/2 in. L (CRP-45)
- SUPER TOOL 9/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50362)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (432930)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 6 In (SR-500-6)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 12 In (SR-125-12)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- Micro 100 Round Blanks