Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/32 In, Length 1 In
Mfr # SR-093-1
Zoro # G3034346
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 1 in
Product Information
- Brand Micro 100
- MFR # SR-093-1
- Zoro # G3034346
- UPC # 728709181799
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 1 in |
Diameter | 3/32" |
Dimension Type | Fractional Inch |
Length | 1" |
Size-Diameter | 3/32 in |
Size - Decimal | 3/32 in - 0.0938 |
Shank Dia. | 0.0938" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.0938 |
Description
Round Blank, Fractional Inch, Carbide, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- TOUGH GUY Masonry Brush, White (1YXC5)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- MAYHEW Pilot Punch 7/32" #7 (25006)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- Micro 100 Tool Blanks