Shop All Round Blanks
Micro 100
Round Blank, Dia. 3/16 In, Length 2 In
Mfr # SR-187-2
Zoro # G4364507
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 in
Product Information
- Brand Micro 100
- MFR # SR-187-2
- Zoro # G4364507
- UPC # 728709181997
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 in |
Diameter | 3/16" |
Length | 2" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/16 in |
Size - Decimal | 3/16 in - 0.1875 |
Shank Dia. | 3/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1875 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- PFERD 10" Three Square File - DIY Packaged - Bastard Cut, with Handle (11103P)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- Micro 100 Tool Blanks