Shop All Round Blanks
Micro 100
Round Blank, Dia. 3.0 mm, Length 100 mm
Mfr # SRM-030-100
Zoro # G9730016
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 3.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Product Information
- Brand Micro 100
- MFR # SRM-030-100
- Zoro # G9730016
- UPC # 728709182420
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 3.0 mm |
Dimension Type | Metric |
Length | 100 mm |
Size - Decimal | 3.00mm - 0.1181 |
Size-Diameter | 3.00 mm |
Shank Dia. | 3.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.1181 |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- KIPP Ball Crank Handle Reamed Hole D2=12, A=50 Steel, Comp:Steel (K0728.112)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- Micro 100 Tool Blanks