Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 4 In
Mfr # SR-125-4
Zoro # G9730052
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Product Information
- Brand Micro 100
- MFR # SR-125-4
- Zoro # G9730052
- UPC # 728709181898
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 1/8" |
Dimension Type | Fractional Inch |
Length | 4" |
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1250 |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4~2-1/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0040)
- WESTWARD SAE Plain Hex Key, 9/64" Tip Size, 2 23/64 in Long, 9/64 in Short (54TU53)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 2 In (SR-375-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Micro 100 Round Blanks