Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/8 In, Length 12 In
Mfr # SR-125-12
Zoro # G7978582
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Product Information
- Brand Micro 100
- MFR # SR-125-12
- Zoro # G7978582
- UPC # 728709181867
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 1/8" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Shank Dia. | 1/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1250 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- GREY PNEUMATIC 3/4" Drive, 1" SAE Socket, 12 Points (3132D)
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- Micro 100 Tool Blanks