Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/4 In, Length 2-1/2 In
Mfr # SR-250-2.5
Zoro # G7894284
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 1/2 in
Product Information
- Brand Micro 100
- MFR # SR-250-2.5
- Zoro # G7894284
- UPC # 728709182048
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 1/2 in |
Diameter | 1/4" |
Length | 2-1/2" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/4 in - 0.2500 |
Size-Diameter | 1/4 in |
Shank Dia. | 1/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Finish | Uncoated |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT 3/4 Drive 1 5/8 STD IMP (WR6852)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- MARSON Mandrel, 5mm, Steel (39267)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- Micro 100 Tool Blanks