Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/4 In, Length 12 In
Mfr # SR-250-12
Zoro # G7944571
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Product Information
- Brand Micro 100
- MFR # SR-250-12
- Zoro # G7944571
- UPC # 728709182024
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 1/4" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/4 in - 0.2500 |
Size-Diameter | 1/4 in |
Shank Dia. | 1/4" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2500 |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- KO-KEN Bit Socket TORX T20 50mm Z-series 1/4 Sq. Drive (2025Z.50-T20)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 6 In (SR-375-6)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- Micro 100 Round Blanks