Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/2 In, Length 12 In
Mfr # SR-500-12
Zoro # G4367106
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/2"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Product Information
- Brand Micro 100
- MFR # SR-500-12
- Zoro # G4367106
- UPC # 728709182222
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/2" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 1/2" |
Length | 12" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/2 in - 0.5000 |
Size-Diameter | 1/2 in |
Shank Dia. | 1/2" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.5000 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- STARRETT Band Saw Blade, 15 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-15-06)
- VEGA Torx Tamper 30 Power Bit x 2 (150TT30A)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 1-1/2 In (SR-125-1.5)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 1 In (SR-062-1)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- Micro 100 Round Blanks