Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/16 In, Length 12 In
Mfr # SR-062-12
Zoro # G7971503
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 12 in
Product Information
- Brand Micro 100
- MFR # SR-062-12
- Zoro # G7971503
- UPC # 728709181744
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 12 in |
Diameter | 1/16" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 1/16 in |
Size - Decimal | 1/16 in - 0.0625 |
Shank Dia. | 1/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0625 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Fractional Inch, Carbide, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Sine Plate, 6inL, 6inW, 3-1/8inH (SPC-66-S1)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- Micro 100 Tool Blanks