Shop All Round Blanks
Micro 100
Round Blank, Dia. 1/16 In, Length 1 In
Mfr # SR-062-1
Zoro # G3034389
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 1 in
Product Information
- Brand Micro 100
- MFR # SR-062-1
- Zoro # G3034389
- UPC # 728709181737
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 1 in |
Diameter | 1/16" |
Dimension Type | Fractional Inch |
Length | 1" |
Size - Decimal | 1/16 in - 0.0625 |
Size-Diameter | 1/16 in |
Shank Dia. | 1/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0625 |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Description
Round Blank, Fractional Inch, Carbide, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8OZ BALL PEIN HAMMER (PO1308PD)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 1-1/2 In (SR-125-1.5)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 6 In (SR-500-6)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- Micro 100 Round Blanks