Shop All Round Blanks
Micro 100
Round Blank, Dia. 1.0 mm, Length 310 mm
Mfr # SRM-010-310
Zoro # G7986422
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 1.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310.00 mm
Product Information
- Brand Micro 100
- MFR # SRM-010-310
- Zoro # G7986422
- UPC # 728709182352
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310.00 mm |
Diameter | 1.0 mm |
Dimension Type | Metric |
Length | 310 mm |
Size - Decimal | 1.00mm - 0.0394 |
Size-Diameter | 1.00 mm |
Shank Dia. | 1.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.0394 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Metric, Carbide, 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-368 Mortar Pan, Steel, 29" X 21.5" X 6.25" (21-368)
- IRWIN Drill Bit, 3/4 In (87912)
- HOUGEN-OGURA 1/4 in. X 1/2 in. B Oblong Die, 5/64-1/4THK (75644)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 12 In (SR-062-12)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 1-1/2 In (SR-156-1.5)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 1-1/2 In (SR-125-1.5)
- Micro 100 Tool Blanks