Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool
Mfr # RRL-025-4X
Zoro # G3608137
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # RRL-025-4X
- Zoro # G3608137
- Country of Origin United States
- Category Grooving Tools
Description
0.2500" (1/4) Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0250" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 1-1/4" EMT Bender Shoe (2-1501)
- DRILL AMERICA 113Mmx5M M Drill Index Edp 11150 (HUT4025)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 1/4" (80222)
- MICRO 100 Grooving Tool (QMRR-015-500-100)
- MICRO 100 Grooving Tool (QRR-055-12)
- MICRO 100 Grooving Tool (QMFR-020-500-120X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN (QUP-25030-16)
- Micro 100 Threading & Turning Tools